80-83 Ford F100/80-86 Ford F150/80-86 Fo Radius Arm Insl, Gk8359
- Mfr # GK8359
- Zoro # G9398832
product price:Â
$
14.59
/ea
Key Features
Length
1.16 in
Width
2.6 in
Height
2.23 in
Outside Diameter
1.56 in
Inside Diameter
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GK8359
- Zoro #
- G9398832
- UPC #
- 669719224185
- Country of Origin
- Unknown
Dimensions
- Length
- 1.16 in
- Width
- 2.6 in
- Height
- 2.23 in
- Outside Diameter
- 1.56 in
- Inside Diameter
- 0.9 in
- Bushing Thickness
- 0.35 in
Details
- Item
- Radius Arm Bushings
- Bushing Material
- Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.