80-96 Ford Bronco/80-83 Ford F100 Radius Arm Brkt, Mk8776

  • Mfr # MK8776

  • Zoro # G9415468


product price:  $55.35
/ea

Key Features

Width
8.45 in
Color
Black
Mounting Hole Quantity
4
Mounting Hole Diameter
1.67 in
Thread Size
M12 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK8776
Zoro #
G9415468
UPC #
677319061529
Country of Origin
Unknown

Dimensions

Width
8.45 in
Mounting Hole Diameter
1.67 in
Thread Size
M12 x 1.5

Details

Color
Black
Mounting Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.