
80-97 Ford F-250 Leaf Spring Bsh, Ms404139
Mfr # MS404139
Zoro # G9417096
product price: $17.15
/eaKey Features
Inside Diameter
0.57 in
Thickness
0.72 in
Height
2 in
Outside Diameter
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS404139
Zoro #
G9417096
UPC #
677319059847
Country of Origin
Unknown
Dimensions
Inside Diameter
0.57 in
Thickness
0.72 in
Height
2 in
Outside Diameter
2 in
Details
Color
Gray
Number of Bushings
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.