
81-76 Celica/82-80 Corolla Tie Rod End, Mes2046R
Mfr # MES2046R
Zoro # G4381652
product price: $14.89
/eaKey Features
Type
Inner
Includes
Dust Boot, Castle Nut, Cotter Pin
Dust Boot Material
Rubber
Dust Boot Color
Black
End 2 Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES2046R
Zoro #
G4381652
UPC #
6971931251
Country of Origin
Unknown
Dimensions
Ball Stud Thread Size
M12 x 1.25
Details
Type
Inner
Includes
Dust Boot, Castle Nut, Cotter Pin
Dust Boot Material
Rubber
Dust Boot Color
Black
End 2 Gender
Male
End 1 Gender
Male
Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.