Zoro Homepage

81-78 Century/87-78 Regal C-Arm Bushing, Mk6421

  • Mfr # MK6421

  • Zoro # G9412762


product price: $28.99
/ea

Key Features

Inside Diameter
0.48 in
Outside Diameter
1.67 in
Color
Gray
Number of Bushings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team