82-02 Chev Camaro-Firebird:Rr Stblzr Bar Bshg, Mk6686

  • Mfr # MK6686

  • Zoro # G1665690


product price:  $24.69
/ea

Key Features

Height
2.45 in
Width
3.35 in
Color
Black
Inside Diameter
0.89 in
Outside Diameter
1.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6686
Zoro #
G1665690
UPC #
669719379458
Country of Origin
Unknown

Dimensions

Height
2.45 in
Width
3.35 in
Inside Diameter
0.89 in
Outside Diameter
1.86 in

Details

Color
Black
Design Type
To Frame
Number of Bushings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.