Zoro Homepage

82-81 Courier/84-81 B00 T-Rd End Aj Slv, Mes2154S

  • Mfr # MES2154S

  • Zoro # G3558043


product price: $10.19
/ea

Key Features

Color
Black
Features
Adjustable
Grade Type
Premium
Thread Direction
Clockwise and Counterclockwise
Thread Size
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES2154S
Zoro #
G3558043
UPC #
6971992832
Country of Origin
Unknown

Dimensions

Thread Size
M14 x 1.5
Diameter
0.55 in

Details

Color
Black
Features
Adjustable
Grade Type
Premium
Thread Direction
Clockwise and Counterclockwise
Mounting Type
Screws
Thread Type
Medium
Configuration
Two Male Ends

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.