
82-82 Dodge D50 ; 87-89 Dodge Ram 50:Fr Tie Rod Sleeve, Ms25918
Mfr # MS25918
Zoro # G5429080
product price: $17.79
/eaKey Features
Color
Black
Includes
Clamps
Diameter
0.72 in
Thread Type
Medium
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS25918
Zoro #
G5429080
UPC #
669719294041
Country of Origin
Unknown
Dimensions
Diameter
0.72 in
Thread Size
M14 x 1.5
Details
Color
Black
Includes
Clamps
Thread Type
Medium
Adjustable
Yes
Thread Direction
Clockwise and Counterclockwise
Configuration
Two Female Ends
Mounting Type
Bracket
Grade Type
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.