82-84 Olds Omega/82-84 Pont Phoenix/82-8 Stblzr Bar Bshn, Gk6269

  • Mfr # GK6269

  • Zoro # G2012583


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Type
Sway Bar Bushings
Material
Rubber
Includes
Frame Bushings
Inside Diameter
1 in
Outside Diameter
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK6269
Zoro #
G2012583
UPC #
669719224536
Country of Origin
Unknown

Dimensions

Inside Diameter
1 in
Outside Diameter
1.91 in

Details

Type
Sway Bar Bushings
Material
Rubber
Includes
Frame Bushings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.