Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82-96 Buick Century/85-90 Buick Electra Alignment Cambe, Ms500112

  • Mfr # MS500112

  • Zoro # G3561473


product price: $16.15
/ea

Key Features

Color
Black
Adjustable
Yes
Bolt Head Type
Hexagonal
Front Camber Degree of Correction 1
1.75
Thread Size
M14 x 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS500112
Zoro #
G3561473
UPC #
677319059915
Country of Origin
Unknown

Dimensions

Thread Size
M14 x 2.0
Bolt Length
3.61 in

Details

Color
Black
Adjustable
Yes
Bolt Head Type
Hexagonal
Front Camber Degree of Correction 1
1.75
Item
Wheel Alignment Parts
Wheel Alignment Component Type
Camber bolt
Front Camber Degree of Correction 2
-1.75

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.