
83-78 Challenger/80-78 Colt Stblzr Link Kit, Mk9232
Mfr # MK9232
Zoro # G2021193
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Length
14.150 in
Includes
End Link Bushings
Width
1.5 in
Position
Front Suspension
End 1 Type
Split Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK9232
Zoro #
G2021193
UPC #
6971931944
Country of Origin
Unknown
Dimensions
Length
14.150 in
Width
1.5 in
Details
Includes
End Link Bushings
Position
Front Suspension
End 1 Type
Split Bushing
Bushing Material
Rubber
Front Or Rear Suspension
Front
End 2 Type
Split Bushing
Item
Sway Bar End Links
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.