Zoro Homepage

83-89 Chry Fifth Ave/77-81 Lebaron:Rr Leaf Sprng Bshg, Ms254111

  • Mfr # MS254111

  • Zoro # G9422547


product price: $14.15
/ea

Key Features

Color
Black
Thickness
0.21 in
Inside Diameter
0.56 in
Height
1.13 in
Outside Diameter
0.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS254111
Zoro #
G9422547
UPC #
669719445917
Country of Origin
Unknown

Dimensions

Thickness
0.21 in
Inside Diameter
0.56 in
Height
1.13 in
Outside Diameter
0.99 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.