
83-90 Chev Celebrity/83-91 Pontiac 6000
Mfr # H513016K
Zoro # G300623470
product price: $46.55
/eaKey Features
Inside Diameter
70.6 mm
Outside Dia.
146 mm
Number of Bolt Holes
5
Design Type
Gen 3
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H513016K
Zoro #
G300623470
UPC #
669719658676
Country of Origin
Unknown
Dimensions
Inside Diameter
70.6 mm
Outside Dia.
146 mm
Details
Number of Bolt Holes
5
Design Type
Gen 3
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Description
83-90 Chev Celebrity/83-91 Pontiac 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.