
83-94 Chev S10 Blazer/83-04 Chev S10/91- Cntrl Arm Bshng, Gk6418
Mfr # GK6418
Zoro # G9393442
product price:Â $24.19
/eaKey Features
Inside Diameter
0.5 in
Outside Diameter
1.32 in
Thickness
0.39 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GK6418
Zoro #
G9393442
UPC #
669719214797
Country of Origin
Unknown
Dimensions
Inside Diameter
0.5 in
Outside Diameter
1.32 in
Thickness
0.39 in
Details
Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.