84-80 Volvo 242/84-81 Volvo 242 Stblzr Link Bsh, Mk90252

  • Mfr # MK90252

  • Zoro # G2026988


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Height
2.45 in
Width
3.35 in
Includes
Nuts
Color
Black
Outside Diameter
0.985 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK90252
Zoro #
G2026988
UPC #
669719621632
Country of Origin
Unknown

Dimensions

Height
2.45 in
Width
3.35 in
Outside Diameter
0.985 in
Inside Diameter
0.375 in

Details

Includes
Nuts
Color
Black
Design Type
To End Link
Number of Bushings
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.