Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84-82 4000/87-85 4000

  • Mfr # MES2749

  • Zoro # G502109734


product price: $49.35
/ea

Key Features

Features
Pre-Greased
Includes
Dust Boot
Ball Stud Type
Threaded
Dust Boot Color
Black
Dust Boot Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MES2749
Zoro #
G502109734
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Rod Diameter
18 mm

Details

Features
Pre-Greased
Includes
Dust Boot
Ball Stud Type
Threaded
Dust Boot Color
Black
Dust Boot Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.