Shop MEVOTECH
See all product information
Create Account
84-86 Niss 7/86-97 Niss D21/87-95 Niss P Tie Rod End Adj, Ges2900S
- Mfr # GES2900S
- Zoro # G4371940
product price:Â
$
17.99
/ea
Key Features
Outside Diameter
0.91 in
Includes
Mounting Hardware, Clamps
Thread Direction
Counterclockwise (Left)
End 2 Gender
Female
Tie Rod Sleeve Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GES2900S
- Zoro #
- G4371940
- UPC #
- 669719220132
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 0.91 in
Details
- Item
- Tie Rod Sleeves
- Includes
- Mounting Hardware, Clamps
- Thread Direction
- Counterclockwise (Left)
- End 2 Gender
- Female
- Tie Rod Sleeve Finish
- Black
- Thread Type
- Medium
- End 1 Gender
- Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.