84-90 Ford Bronco Ii/80-83 Ford F-100/80 Leaf Sprng Bshg, Ms404155

  • Mfr # MS404155

  • Zoro # G9416938


product price: $13.95
/ea

Key Features

Thickness
0.53 in
Color
Gray
Inside Diameter
0.57 in
Height
1.63 in
Outside Diameter
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS404155
Zoro #
G9416938
UPC #
677319045307
Country of Origin
Unknown

Dimensions

Thickness
0.53 in
Inside Diameter
0.57 in
Height
1.63 in
Outside Diameter
1.63 in

Details

Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.