
84-90 Jeep Wagonr/84-01 Jeep Cherokee/86 Cntrl Arm Bshng, Gk3162
Mfr # GK3162
Zoro # G9388089
product price:Â $27.15
/eaKey Features
Inside Diameter
0.495 in
Outside Diameter
1.8 in
Mounting Type
Press In
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GK3162
Zoro #
G9388089
UPC #
669719223256
Country of Origin
Unknown
Dimensions
Inside Diameter
0.495 in
Outside Diameter
1.8 in
Details
Mounting Type
Press In
Item
Control Arm Bushings and Bearings
Bushing Material
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.