This item is Discontinued.

Mevotech 84-98 Dodge Caravan/84-98 Plym Voyage:Rr Leaf Sprng Bshg, Ms25422 MS25422

84-98 Dodge Caravan/84-98 Plym Voyage:Rr Leaf Sprng Bshg, Ms25422 (Discontinued)

  • Mfr # MS25422
  • Zoro # G9425286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS25422
Zoro #
G9425286
UPC #
669719294102
Country of Origin
Unknown

Dimensions

Thickness
0.69 in
Height
3 in
Outside Diameter
1.95 in
Inside Diameter
0.57 in

Details

Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.