Zoro Homepage

85-81 M-Benz 300Sd:Front Upper Right Control Arm-Bj, Cmk9588

  • Mfr # CMK9588

  • Zoro # G5408616


product price: $60.25
/ea

Key Features

Width
2.997 in
Color
Silver
Includes
Bushings, Mounting Hardware
Maximum Length
10.5625 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMK9588
Zoro #
G5408616
UPC #
669719373883
Country of Origin
Unknown

Dimensions

Width
2.997 in
Maximum Length
10.5625 in

Details

Color
Silver
Includes
Bushings, Mounting Hardware
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.