Zoro Homepage

85-93 Vw Cabriolet:Front Right Lower Control Arm-Bj, Cms70115

  • Mfr # CMS70115

  • Zoro # G5385041


product price: $73.15
/ea

Key Features

Width
15.36 in
Maximum Length
15 in
Ball Joint Mounting Type
Bolt In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS70115
Zoro #
G5385041
UPC #
677319069839
Country of Origin
Unknown

Dimensions

Width
15.36 in
Maximum Length
15 in

Details

Ball Joint Mounting Type
Bolt In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.