Zoro Homepage

86-97 Niss Pu/91-97 Pathfinder:Fr R Up Control Arm-Bj, Cms30142

  • Mfr # CMS30142

  • Zoro # G5393581


product price: $73.99
/ea

Key Features

Width
11.5 in
Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS30142
Zoro #
G5393581
UPC #
669719201841
Country of Origin
Unknown

Dimensions

Width
11.5 in
Maximum Length
14.25 in

Details

Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.