
86-97 PICKUP/91-94 D21:FR R UP
Mfr # CMS30140
Zoro # G502110006
product price: $54.69
/eaKey Features
Width
11.5 in
Includes
Bushings, Mounting Hardware
Maximum Length
14.25 in
Features
Greasable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS30140
Zoro #
G502110006
UPC #
670000000000
Country of Origin
Unknown
Dimensions
Width
11.5 in
Maximum Length
14.25 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Color
Black
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.