
87-84 Fiero Stblzr Link Kit, Mk6262
Mfr # MK6262
Zoro # G2019522
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Length
14.150 in
Includes
End Link Bushings
Width
1.5 in
Position
Front Suspension
Front Or Rear Suspension
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK6262
Zoro #
G2019522
UPC #
669719316620
Country of Origin
Unknown
Dimensions
Length
14.150 in
Width
1.5 in
Details
Includes
End Link Bushings
Position
Front Suspension
Front Or Rear Suspension
Front
Item
Sway Bar End Links
End 1 Type
Split Bushing
Bushing Material
Rubber
End 2 Type
Split Bushing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.