Zoro Homepage

87-89 Dodge Raider:F Upr C-Arm Shaft Kit, Ms25924

  • Mfr # MS25924

  • Zoro # G2026708


product price: $30.09
/ea

Key Features

Length
8.93 in
Width
1.38 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Thickness
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25924
Zoro #
G2026708
UPC #
669719302616
Country of Origin
Unknown

Dimensions

Length
8.93 in
Width
1.38 in
Thickness
0.77 in
Bolt Hole Diameter
0.47 in
Narrowest Thickness
0.945 in
Shaft Thread Size
M20 x 2.5

Details

Includes
Bushings, Mounting Hardware
Features
Greasable
Shaft Material
Steel
Bushing Material
Rubber
Shaft Type
Standard
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.