87-90 Acura Legend 86-89 Honda Accord C- Arm Bushing, Ms60462

  • Mfr # MS60462

  • Zoro # G9422650


product price: $18.49
/ea

Key Features

Material
Natural Rubber
Inside Diameter
0.48 in
Outside Diameter
1.23 in
Color
Gray
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS60462
Zoro #
G9422650
UPC #
677319062540
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Outside Diameter
1.23 in

Details

Material
Natural Rubber
Color
Gray
Number of Bushings
2
Mounting Type
Press In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.