
87-91 FORD COUNTRY SQUIRE:FRONT LOWER
Mfr # MS40953
Zoro # G902423935
product price: $28.79
/eaKey Features
Width
2.22 in
Height
1.968 in
Material
Rubber
Mounting Style
Bolt On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40953
Zoro #
G902423935
UPC #
677000000000
Country of Origin
Unknown
Dimensions
Width
2.22 in
Height
1.968 in
Thread Size
M10 x 1.5
Mounting Stud Length
1.07 in
Details
Material
Rubber
Mounting Style
Bolt On
Color
Black
Number of Bumpers
1
Mounting Stud Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.