Zoro Homepage

87-93 Mazda B2600:Front Lower C-Arm Bushing, Ms76409

  • Mfr # MS76409

  • Zoro # G9418417


product price: $38.99
/ea

Key Features

Material
Natural Rubber
Outside Diameter
1.58 in
Inside Diameter
0.71 in
Color
Black
Width
3.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS76409
Zoro #
G9418417
UPC #
677319063097
Country of Origin
Unknown

Dimensions

Outside Diameter
1.58 in
Inside Diameter
0.71 in
Width
3.315 in

Details

Material
Natural Rubber
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.