87-96 Ford F150/87-97 Ford F250 Algnmnt Caster, Gk8978
- Mfr # GK8978
- Zoro # G3567758
product price:Â
$
10.29
/ea
Key Features
Color
Silver
Front Caster Degree of Correction 1
2
Front Camber Degree of Correction 2
-2
Wheel Alignment Component Type
Camber bushing
Shim Maximum Length
1.265 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GK8978
- Zoro #
- G3567758
- UPC #
- 669719257312
- Country of Origin
- Unknown
Dimensions
- Shim Maximum Length
- 1.265 in
Details
- Item
- Wheel Alignment Parts
- Color
- Silver
- Front Caster Degree of Correction 1
- 2
- Front Camber Degree of Correction 2
- -2
- Wheel Alignment Component Type
- Camber bushing
- Front Camber Degree of Correction 1
- 2
- Front Caster Degree of Correction 2
- -2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.