Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

87-97 Jeep Wrangler/97-97 Jeep Tj:Fr Leaf Sprng Bshg, Ms25421

  • Mfr # MS25421

  • Zoro # G9427508


product price: $13.25
/ea

Key Features

Color
Gray
Thickness
0.47 in
Inside Diameter
0.57 in
Outside Diameter
1.51 in
Height
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25421
Zoro #
G9427508
UPC #
669719292405
Country of Origin
Unknown

Dimensions

Thickness
0.47 in
Inside Diameter
0.57 in
Outside Diameter
1.51 in
Height
1.51 in

Details

Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.