
88-89 Chev K1500/88-89 Chev K2500/88-89 Cntrl Arm Bshng, Gk6415
Mfr # GK6415
Zoro # G9396568
product price:Â $32.19
/eaKey Features
Inside Diameter
0.56 in
Outside Diameter
1.65 in
Wall Thickness
0.55 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GK6415
Zoro #
G9396568
UPC #
669719216340
Country of Origin
Unknown
Dimensions
Inside Diameter
0.56 in
Outside Diameter
1.65 in
Wall Thickness
0.55 in
Details
Item
Control Arm Bushings and Bearings
Bushing Material
Rubber/Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.