88-91 Chev K1500/88-91 Gmc K1500 Bearing W/Hub, H515002

  • Mfr # H515002

  • Zoro # G4947149


product price:  $64.15
/ea

Key Features

Exterior Dia.
182 mm
Inside Dia.
18.3 mm
Flange Bolt Hole Quantity
3
Pre-Greased
Yes
Number of Bolt Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515002
Zoro #
G4947149
UPC #
669719687331
Country of Origin
Unknown

Dimensions

Exterior Dia.
182 mm
Inside Dia.
18.3 mm

Details

Flange Bolt Hole Quantity
3
Pre-Greased
Yes
Number of Bolt Holes
6
Design Type
Gen 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.