88-91 Honda Civic-Crx:Fr Upr Left Control Arm-Bj, Cmk9814

  • Mfr # CMK9814

  • Zoro # G5392218


product price:  $54.79
/ea

Key Features

Width
9.8 in
Features
Greasable
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
12.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMK9814
Zoro #
G5392218
UPC #
669719370851
Country of Origin
Unknown

Dimensions

Width
9.8 in
Maximum Length
12.45 in

Details

Features
Greasable
Includes
Bushings, Mounting Hardware
Color
Black
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.