Shop MEVOTECH
See all product information
Create Account
88-91 Honda Crx/88-95 Honda Civic Algnmnt Cmbr Ki, Gk90143
- Mfr # GK90143
- Zoro # G3558883
product price:Â
$
35.49
/ea
Key Features
Front Camber Degree of Correction 1
0.75
Thread Size
M12 x 1.75
Bolt Length
4.96 in
Front Camber Degree of Correction 2
2.5
Wheel Alignment Component Type
Camber adjuster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GK90143
- Zoro #
- G3558883
- UPC #
- 669719219921
- Country of Origin
- Unknown
- Item
- Wheel Alignment Parts
- Front Camber Degree of Correction 1
- 0.75
- Front Camber Degree of Correction 2
- 2.5
- Wheel Alignment Component Type
- Camber adjuster
Dimensions
- Thread Size
- M12 x 1.75
- Bolt Length
- 4.96 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.