
88-91 Honda Prelude/90-93 Acura Integra
Mfr # H513241
Zoro # G900557533
product price: $30.85
/eaKey Features
Inside Dia.
42 mm
Width
7.28 in
Exterior Dia.
78 mm
Design Type
Gen 1
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H513241
Zoro #
G900557533
UPC #
669719111201
Country of Origin
Unknown
Dimensions
Inside Dia.
42 mm
Width
7.28 in
Exterior Dia.
78 mm
Details
Design Type
Gen 1
Pre-Greased
Yes
Description
88-91 Honda Prelude/90-93 Acura Integra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.