
88-91 Mazda 929 Control Arm-Bj, Cms76140
Mfr # CMS76140
Zoro # G5390300
product price: $33.89
/eaKey Features
Width
3.85 in
Color
Black
Includes
Bushings
Maximum Length
15.1 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS76140
Zoro #
G5390300
UPC #
677319042351
Country of Origin
Unknown
Dimensions
Width
3.85 in
Maximum Length
15.1 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.