Zoro Homepage

88-92 Audi 80/88-92 Audi 80 Quattro Tie Rod End, Ms70621

  • Mfr # MS70621

  • Zoro # G4377778


product price: $37.49
/ea

Key Features

Features
Pre-Greased
Includes
Dust Boot
Dust Boot Material
Rubber
Rod Diameter
20 mm
Ball Stud Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS70621
Zoro #
G4377778
UPC #
669719444941
Country of Origin
Unknown

Dimensions

Rod Diameter
20 mm

Details

Features
Pre-Greased
Includes
Dust Boot
Dust Boot Material
Rubber
Ball Stud Type
Threaded
Dust Boot Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.