Zoro Homepage

88-92 Volkswagen Golf:Front Right Lower Control Arm-Bj, Cms70117

  • Mfr # CMS70117

  • Zoro # G5383641


product price: $39.29
/ea

Key Features

Width
14.8 in
Maximum Length
16.2 in
Ball Joint Mounting Type
Bolt In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS70117
Zoro #
G5383641
UPC #
677319073430
Country of Origin
Unknown

Dimensions

Width
14.8 in
Maximum Length
16.2 in

Details

Ball Joint Mounting Type
Bolt In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.