
88-93 Dodge D250/88-93 Dodge D350/88-93
Mfr # GES3124S
Zoro # G400623882
product price: $10.49
/eaKey Features
Includes
Mounting Hardware, Clamps
Outside Diameter
1.14 in
End 2 Gender
Female
Tie Rod Sleeve Finish
Black
Thread Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GES3124S
Zoro #
G400623882
UPC #
669719221887
Country of Origin
Unknown
Dimensions
Outside Diameter
1.14 in
Details
Item
Tie Rod Sleeves
Includes
Mounting Hardware, Clamps
End 2 Gender
Female
Tie Rod Sleeve Finish
Black
Thread Type
Medium
Thread Direction
Clockwise (Right)
End 1 Gender
Female
Description
88-93 Dodge D250/88-93 Dodge D350/88-93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.