Shop MEVOTECH
See all product information
Create Account
88-94 Chev C2500/88-94 Gmc C1500/88-94 G Cntrl Arm Bshng, Gk6423
- Mfr # GK6423
- Zoro # G9400372
product price:Â
$
29.89
/ea
Key Features
Inside Diameter
0.646 in
Outside Diameter
2.13 in
Bushing Material
Rubber/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GK6423
- Zoro #
- G9400372
- UPC #
- 669719235655
- Country of Origin
- Unknown
- Item
- Control Arm Bushings and Bearings
- Bushing Material
- Rubber/Steel
Dimensions
- Inside Diameter
- 0.646 in
- Outside Diameter
- 2.13 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.