88-97 Olds Cutlass Supreme/88-04 Buic:Rr Track Bar Bushg, Ms50435

  • Mfr # MS50435

  • Zoro # G5435959


product price: $15.49
/ea

Key Features

Inside Diameter
0.48 in
Material
Natural Rubber
Outside Diameter
1.97 in
Color
Black
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS50435
Zoro #
G5435959
UPC #
669719209151
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Outside Diameter
1.97 in

Details

Material
Natural Rubber
Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.