Zoro Homepage

89-82 D50/93-87 Ram 50

  • Mfr # MES2251S

  • Zoro # G000677988


product price: $14.99
/ea

Key Features

Features
Adjustable
Color
Black
Diameter
1 in
Thread Size
M16 x 1.5
Thread Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES2251S
Zoro #
G000677988
UPC #
6971962041
Country of Origin
Unknown

Dimensions

Diameter
1 in
Thread Size
M16 x 1.5

Details

Features
Adjustable
Color
Black
Thread Type
Medium
Mounting Type
Screws
Grade Type
Premium
Configuration
Two Female Ends
Thread Direction
Clockwise

Description

89-82 D50/93-87 Ram 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.