Zoro Homepage

89-85 Astro Idler Arm, Mk6258T

  • Mfr # MK6258T

  • Zoro # G5429211


product price: $15.69
/ea

Key Features

Width
18 in
Includes
Dust Boot, Cotter Pin, Washers
Mounting Style
Bolted
Nut Wrench Size
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6258T
Zoro #
G5429211
UPC #
669719561174
Country of Origin
Unknown

Dimensions

Width
18 in
Nut Wrench Size
0.71 in

Details

Includes
Dust Boot, Cotter Pin, Washers
Mounting Style
Bolted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.