Zoro Homepage

89-86 Accord/87-83 Prelude C-Arm Bushing, Mk9580

  • Mfr # MK9580

  • Zoro # G9406158


product price: $16.79
/ea

Key Features

Inside Diameter
0.61 in
Outside Diameter
0.95 in
Color
Black
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK9580
Zoro #
G9406158
UPC #
6971932034
Country of Origin
Unknown

Dimensions

Inside Diameter
0.61 in
Outside Diameter
0.95 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.