Zoro Homepage

89-94 MAZDA 323-PROTEGE:REAR RIGHT LOWER

  • Mfr # CMS76172

  • Zoro # G702210292


product price: $25.89
/ea

Key Features

Length
25 in
Width
1.78 in
Includes
Bushings
End 1 Type
Bushing
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS76172
Zoro #
G702210292
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Length
25 in
Width
1.78 in

Details

Includes
Bushings
End 1 Type
Bushing
Bushing Material
Rubber
End 2 Type
Bushing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.