Zoro Homepage

89-97 Ford Thunderbird/89-97 Merc Cougar Algnmnt Cmbr Ki, Gk8521

  • Mfr # GK8521

  • Zoro # G3553834


product price: $10.39
/ea

Key Features

Front Camber Degree of Correction 2
-1.25
Front Caster Degree of Correction 1
1.25
Wheel Alignment Component Type
Camber bolt
Front Camber Degree of Correction 1
1.25
Thread Size
M14 x 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK8521
Zoro #
G3553834
UPC #
669719256773
Country of Origin
Unknown

Dimensions

Thread Size
M14 x 2.0
Bolt Length
3.94 in

Details

Item
Wheel Alignment Parts
Front Camber Degree of Correction 2
-1.25
Front Caster Degree of Correction 1
1.25
Wheel Alignment Component Type
Camber bolt
Front Camber Degree of Correction 1
1.25
Front Caster Degree of Correction 2
-1.25
Bolt Head Type
Hexagonal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.