Zoro Homepage

90-86 Legend Stblzr Link Kit, Mk90102

  • Mfr # MK90102

  • Zoro # G2022182


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Includes
End Link Bushings
Length
14.150 in
Width
1.5 in
Position
Front Suspension
End 1 Type
Split Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK90102
Zoro #
G2022182
UPC #
669719568449
Country of Origin
Unknown

Dimensions

Length
14.150 in
Width
1.5 in

Details

Includes
End Link Bushings
Position
Front Suspension
End 1 Type
Split Bushing
Front Or Rear Suspension
Front
Bushing Material
Rubber
End 2 Type
Split Bushing
Item
Sway Bar End Links

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.