
90-87 Nissan Sentra:Front Right Lower Control Arm-Bj, Cms3053
Mfr # CMS3053
Zoro # G5395919
product price: $53.99
/eaKey Features
Width
9.75 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
22 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS3053
Zoro #
G5395919
UPC #
6971932089
Country of Origin
Unknown
Dimensions
Width
9.75 in
Maximum Length
22 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.