Zoro Homepage

90-87 WRANGLER

  • Mfr # MDS1051S

  • Zoro # G002423941


product price: $26.19
/ea

Key Features

Features
Adjustable
Color
Black
Includes
Clamps
Mounting Type
Bracket
Configuration
Two Female Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1051S
Zoro #
G002423941
UPC #
6971944460
Country of Origin
Unknown

Dimensions

Diameter
0.87 in
Thread Size
11/16"-18

Details

Features
Adjustable
Color
Black
Includes
Clamps
Mounting Type
Bracket
Configuration
Two Female Ends
Grade Type
Premium
Thread Type
Medium
Thread Direction
Counterclockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.